Beli bass drum di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SANKO Drum Plastik Open Type (Tong Air / Drum Plastik)
    59%
    Mulai

    Rp489.900

    SANKO Drum Plastik Open Type (Tong Air / Drum Plastik)
    Deskripsi:
    Excellent chemical and oil resistance.Approximately 1/2 the weight compared to steel.Can also be used for strong acids and strong alkalis.It's an open drum.Some drums have obtained the UN mark. (UN mark...It is a product that complies with international standards for maritime transport of dangerous goods)Purpose:For powder transportation.
  2. Maspion Pail + Cover (Tong Air / Drum Plastik)
    Mulai

    Rp169.900

  3. Maspion Pail + Clamp (Tong Air / Drum Plastik)
    Mulai

    Rp389.900

    Maspion Pail + Clamp (Tong Air / Drum Plastik)
    atribut:
    • Material: Plastic
    • Capacity (L): 60
    • Product Size(mm): 390x390x610
  4. Dalton Drum Lifter (Troli Drum)
    Mulai

    Rp15.999.900

    Dalton Drum Lifter (Troli Drum)
    Deskripsi:
    Capacity 350kg
    atribut:
    • Capacity (kg): 350
  5. OIC Hydraulic Drum Porter (Troli Drum)
    Mulai

    Rp14.999.900

    OIC Hydraulic Drum Porter (Troli Drum)
    atribut:
    • Drum Size (L): 200
    • Drum Lifting Height (mm): 270
    • Lower Gripper Height (mm): 880
    • Inner Straddle Width (mm): 960
  6. Kiramas Water Barrel (Tong Air / Drum Plastik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

    Kiramas Water Barrel (Tong Air / Drum Plastik)
    Deskripsi:
    The bucket in the capacity is very suitable for you to use to collect the water, complete with a lid to keep the water from mosquito larvae.
    atribut:
    • Color: Blue
    • Material: HDPE
  7. Maspion Ember
    Mulai

    Rp119.900

    Maspion Ember
    atribut:
    • Material: Plastic
  8. Miki Netsuren Clamp Only for Steel Drum Lifting (Klem Besi Lifting)
    Mulai

    Rp13.999.900

    Miki Netsuren Clamp Only for Steel Drum Lifting (Klem Besi Lifting)
    Deskripsi:
    -Any drum with a perimeter(rib)can be clamped, regardless of it having a cover.(JIS Z1601 drums compliant.)-Set the cam part around the perimeter(rib)of the drum while having the open lock in place and the lever keeps the clamp open. Raise the clamp to au-Drum lifting work.
    atribut:
    • Basic Working Load: 0.5
    • Jaw Width Range: 1 to 3.5mm
    • D: 40
    • H: 575
    • Dimension L: 486mm
  9. KRISBOW Drum Loader (Troli Drum)
    Mulai

    Rp4.799.900

    KRISBOW Drum Loader (Troli Drum)
    atribut:
    • Max. Drum Height (mm): 957
    • Min. Drum Height (mm): 832
    • Drum Diameter (mm): 580
    • Capacity (kg): 300
    • Item: Drum Loader
    • Type: Drum Loader
    • Unit Dimensions (mm): 1150x830x1100
  10. GOZOZ Drum Porter (Troli Drum)
    Mulai

    Rp14.999.900

    GOZOZ Drum Porter (Troli Drum)
    atribut:
    • Lifting Capacity (kg): 300
Daftar Harga bass drum Terbaru October 2026
SANKO Drum Plastik Open Type (Tong Air / Drum Plastik)Rp489.900
Maspion Pail + Cover (Tong Air / Drum Plastik)Rp169.900
Maspion Pail + Clamp (Tong Air / Drum Plastik)Rp389.900
Green Leaf Water Barrel with Cover (Tong Air / Drum Plastik)Rp219.900
OIC Hydraulic Drum Gripper (Pengangkut Drum)Rp7.999.900
Dalton Drum Lifter (Troli Drum)Rp15.999.900
OIC Hydraulic Drum Porter (Troli Drum)Rp14.999.900
Kiramas Water Barrel (Tong Air / Drum Plastik)Rp159.900
Maspion EmberRp119.900
Pertamina Ëngine Oil Industrial Heavy Duty Diesel Meditran (Oli Mesin Diesel)Rp1.099.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)